Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #9, 6 Flute, HSS
Mfr # 335-0.196
Zoro # G5924606
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #9 - 0.1960
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.196
- Zoro # G5924606
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #9 - 0.1960 |
Flute Length | 1 1/4 in |
Dimension Type | Wire |
Shank Size | 0.1960" |
Shank Dia. | 3/16 in |
Size- Decimal | #9 (0.1960) |
Reamer Size | #9 |
Size | #9 |
Overall Length | 3 5/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- Yankee Reamers