Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 8mm, 6 Flute, HSS
Mfr # 333-0.315
Zoro # G6008807
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.315
- Zoro # G6008807
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 38.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Dimension Type | Metric |
Shank Size | 0.3150" |
Overall Length | 114.00 mm |
Reamer Size | 8.00 mm |
Size | 8.00mm |
Shank Dia. | 8 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- Yankee Reamers