Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 8.5mm, 6 Flute, HSS
Mfr # 335-0.3346
Zoro # G5981936
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.50mm - 0.3346
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.3346
- Zoro # G5981936
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 8.50mm - 0.3346 |
Flute Length | 38.00 mm |
Size- Decimal | 8.50mm (0.3346) |
Shank Dia. | 8.5 mm |
Size | 8.50mm |
Reamer Size | 8.50 mm |
Overall Length | 121.00 mm |
Shank Size | 0.3346" |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 12" L 2-1/4" Cap. Aluminum Aluminm Pipe Wrench, 2-1/4" Capacity, 12" (KTI-49112)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- POWERBUILT 1/4" Drive 72T Sealed Head Ratchet (649930)
- HYDE Carton & Box Cutter Knife (42005)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (435-0.4331)
- Yankee Reamers