Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 7.5mm, 6 Flute, HSS
Mfr # 435L-0.2953
Zoro # G6004677
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.50mm - 0.2953
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.2953
- Zoro # G6004677
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7.50mm - 0.2953 |
Flute Length | 38.00 mm |
Shank Size | 0.2792" |
Reamer Size | 7.50 mm |
Shank Dia. | 7 mm |
Dimension Type | Metric |
Size- Decimal | 7.50mm (0.2953) |
Size | 7.50mm |
Overall Length | 152.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- NON STOP AUTO TOOLS 19mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71019)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- BON TOOL Bon 11-482 Flat Slicker, Double 1/4" X 3/8" (11-482)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- ZORO SELECT Chucking Reamer, 52, 4 Flute, HSS (13H686)
- Yankee High Speed Steel Chucking Reamers