Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 6mm, 6 Flute, HSS
Mfr # 436-0.2362
Zoro # G5922271
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 436-0.2362
- Zoro # G5922271
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 38.00 mm |
Reamer Size | 6.00 mm |
Dimension Type | Metric |
Overall Length | 152.00 mm |
Size | 6.00mm |
Size- Decimal | 6.00mm (0.2362) |
Shank Dia. | MT1 |
Shank Size | MT1 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1856928)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- Yankee Reamers