Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 6mm, 6 Flute, HSS
Mfr # 435L-0.2362
Zoro # G5938466
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.2362
- Zoro # G5938466
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 38.00 mm |
Reamer Size | 6.00 mm |
Dimension Type | Metric |
Shank Size | 0.2265" |
Size- Decimal | 6.00mm (0.2362) |
Shank Dia. | 5.7 mm |
Overall Length | 152.00 mm |
Size | 6.00mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- Yankee High Speed Steel Chucking Reamers