Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 6mm, 6 Flute, HSS
Mfr # 335-0.2362
Zoro # G5939026
original price:
$59.72
39% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.2362
- Zoro # G5939026
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 38.00 mm |
Dimension Type | Metric |
Overall Length | 98.00 mm |
Shank Dia. | 6 mm |
Size- Decimal | 6.00mm (0.2362) |
Shank Size | 0.2362" |
Size | 6.00mm |
Reamer Size | 6.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knife, Flex, 2" , Blade Material: Carbon Steel (90110)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- YG-1 TOOL CO Straight Flute Hand Tap Taper, 4 Flutes (A3443)
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- Yankee High Speed Steel Chucking Reamers