Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 6mm, 6 Flute, HSS
Mfr # 333-0.2362
Zoro # G5885905
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.2362
- Zoro # G5885905
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 38.00 mm |
Shank Size | 0.2362" |
Size- Decimal | 6.00mm (0.2362) |
Dimension Type | Metric |
Reamer Size | 6.00 mm |
Shank Dia. | 6 mm |
Size | 6.00mm |
Overall Length | 98.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- KO-KEN Socket 15mm 6 Point 77mm 1/2 Sq. Drive (4300M-15)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- Yankee Reamers