Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 5/8 In., 8 Flute, HSS
Mfr # 437-0.625
Zoro # G5963343
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-0.625
- Zoro # G5963343
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 2 1/4 in |
Reamer Size | 5/8 in |
Overall Length | 9 in |
Size | 5/8" |
Shank Size | MT2 |
Size- Decimal | 5/8" (0.6250) |
Shank Dia. | MT2 |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- GREAT NECK Insert Set 4Pc Impact (IMB4)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- CLEVELAND Chucking Reamer, 3/16 In., 6 Flute, HSS (C25366)
- Yankee Reamers