Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 5/8 In., 8 Flute, HSS
Mfr # 406-0.625
Zoro # G5897376
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 406-0.625
- Zoro # G5897376
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 3 1/2 in |
Shank Size | MT2 |
Shank Dia. | MT2 |
Size | 5/8" |
Size- Decimal | 5/8" (0.6250) |
Dimension Type | Fractional Inch |
Reamer Size | 5/8 in |
Overall Length | 7 9/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- WALTER Assembly Parts and Accessories Order code - FS1483 (FS1483)
- RIDGID Chain Link Assembly (68630)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- Yankee Reamers