Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #55, 4 Flute, HSS
Mfr # 435L-0.052
Zoro # G5898164
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #55 - 0.0520
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.052
- Zoro # G5898164
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #55 - 0.0520 |
Flute Length | 1/2 in |
Shank Dia. | 3/64 in |
Overall Length | 2 1/2 in |
Reamer Size | #55 |
Size | #55 |
Shank Size | 0.0510" |
Size- Decimal | #55 (0.0520) |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V (1224)
- KRAFT TOOL Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel (DC408)
- WESTWARD Ammeter (TT247133666G)
- OSG Spiral Point Tap Plug, 3 Flutes (1593801)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- Yankee High Speed Steel Chucking Reamers