Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #52, 4 Flute, HSS
Mfr # 333-0.0635
Zoro # G9182765
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #52 - 0.0635
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.0635
- Zoro # G9182765
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #52 - 0.0635 |
Flute Length | 1/2 in |
Size | #52 |
Overall Length | 1 7/8 in |
Size- Decimal | #52 (0.0635) |
Dimension Type | Wire |
Shank Dia. | 1/16 in |
Reamer Size | #52 |
Shank Size | 0.0635" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Safety Wire, 3-5/8In (19WA)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- RIDGID Jaw, Assy 1807 3/4" Compact (22968)
- MARSHALLTOWN Trowel Finish Ds 11X4.5 (12125)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- Yankee Reamers