Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 5.0000 In., 10 Flute, HSS
Mfr # 451-5
Zoro # G5951601
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 5 in
- Size - Decimal #5 - 0.2055
- Small End Dia. 1 15/32 in
- Material - Machining High Speed Steel
- Large End Dia. 1 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 451-5
- Zoro # G5951601
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 5 in |
Size - Decimal | #5 - 0.2055 |
Small End Dia. | 1 15/32 in |
Large End Dia. | 1 51/64 in |
Shank Dia. | 1 1/2 in |
Overall Length | 9 3/4 in |
Flute Length | 6 1/4 in |
Shank Size | MT5 |
Dimension Type | Decimal inch |
Size- Decimal | #5 (1.4717) |
Size | 5.0000" |
Reamer Size | 5.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 1 15/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Laser Measure (LD-220)
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- Yankee Taper Pin Reamers