Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #41, 4 Flute, HSS
Mfr # 435L-0.096
Zoro # G6007425
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #41 - 0.0960
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.096
- Zoro # G6007425
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #41 - 0.0960 |
Flute Length | 7/8 in |
Shank Size | 0.0928" |
Dimension Type | Wire |
Reamer Size | #41 |
Size | #41 |
Overall Length | 3 1/2 in |
Shank Dia. | 5/64 in |
Size- Decimal | #41 (0.0960) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Multi-Size Metric and SAE Fold-Up Locking Hex Key Set 17 pc (STHT71839)
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- C & R ENTERPRISES WITH ZIPPER, 4 FT (AUGER BAG)
- RIDGID Water Jetter, 3000 PSI, Gas (KJ-3100)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- ZORO SELECT Chucking Reamer, K, 6 Flute, HSS (11V451)
- Yankee High Speed Steel Chucking Reamers