Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 4.0000 In., 8 Flute, HSS
Mfr # 457-4
Zoro # G5886151
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 4 in
- Size - Decimal #4 - 0.2090
- Material - Machining High Speed Steel
- Small End Dia. 1 1/64 in
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 457-4
- Zoro # G5886151
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 4 in |
Size - Decimal | #4 - 0.2090 |
Small End Dia. | 1 1/64 in |
Large End Dia. | 1 9/32 in |
Shank Dia. | MT4 |
Overall Length | 2 1/8 in |
Flute Length | 5 1/4 in |
Dimension Type | Decimal inch |
Size | 4.0000" |
Shank Size | MT4 |
Size- Decimal | #4 (1.0167) |
Reamer Size | 4.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 1 1/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP63)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4 (C39685)
- NITTO KOHKI TP02245-0 Needle Supporter 3mm (TP02245-0)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- Yankee Taper Pin Reamers