Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #40, 4 Flute, HSS
Mfr # 435L-0.098
Zoro # G5981692
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #40 - 0.0980
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.098
- Zoro # G5981692
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #40 - 0.0980 |
Flute Length | 7/8 in |
Shank Size | 0.0928" |
Size | #40 |
Shank Dia. | 5/64 in |
Size- Decimal | #40 (0.0980) |
Overall Length | 3 1/2 in |
Dimension Type | Wire |
Reamer Size | #40 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- Yankee High Speed Steel Chucking Reamers