Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3mm, 4 Flute, HSS
Mfr # 335-0.1181
Zoro # G9183036
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 3.00mm - 0.1181
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.1181
- Zoro # G9183036
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 22.00 mm |
Shank Dia. | 3 mm |
Overall Length | 70.00 mm |
Size | 3.00mm |
Size- Decimal | 3.00mm (0.1181) |
Reamer Size | 3.00 mm |
Shank Size | 0.1181" |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32 (C23367)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64 (53165)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- Yankee High Speed Steel Chucking Reamers