Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3mm, 4 Flute, HSS
Mfr # 333-0.1181
Zoro # G9723253
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.00mm - 0.1181
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.1181
- Zoro # G9723253
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 22.00 mm |
Shank Size | 0.1181" |
Size- Decimal | 3.00mm (0.1181) |
Dimension Type | Metric |
Reamer Size | 3.00 mm |
Size | 3.00mm |
Overall Length | 70.00 mm |
Shank Dia. | 3 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- Yankee Reamers