Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/8 In., 6 Flute, HSS
Mfr # 406-0.375
Zoro # G5951592
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/8 in - 0.3750
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 406-0.375
- Zoro # G5951592
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 2 1/2 in |
Shank Size | MT1 |
Size- Decimal | 3/8" (0.3750) |
Shank Dia. | MT1 |
Reamer Size | 3/8 in |
Overall Length | 5 13/16 in |
Dimension Type | Fractional Inch |
Size | 3/8" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Waterproof Panel Kit, Aluminium, 918 (918-PANEL ALUM. KIT (BOTTOM))
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- Yankee Reamers