Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #38, 4 Flute, HSS
Mfr # 333-0.1015
Zoro # G9723332
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #38 - 0.1015
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.1015
- Zoro # G9723332
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #38 - 0.1015 |
Flute Length | 7/8 in |
Shank Dia. | 3/32 in |
Reamer Size | #38 |
Size | #38 |
Size- Decimal | #38 (0.1015) |
Dimension Type | Wire |
Shank Size | 0.1015" |
Overall Length | 2 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Shore Durometer, Shore D (PHT-980)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m10 x 1.5 (DWTB10X1.5)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- DRILL AMERICA .1247 HSS Dowel Pin Reamer (DWRRDP.1247)
- Yankee Reamers