Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3.5mm, 4 Flute, HSS
Mfr # 333-0.1378
Zoro # G5953902
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.50mm - 0.1378
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.1378
- Zoro # G5953902
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3.50mm - 0.1378 |
Flute Length | 25.00 mm |
Shank Dia. | 3.5 mm |
Shank Size | 0.1378" |
Dimension Type | Metric |
Reamer Size | 3.50 mm |
Size- Decimal | 3.50mm (0.1378) |
Size | 3.50mm |
Overall Length | 73.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIK STIK REACHER GRABER TOOL 36""L (I363)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- DYNAMIC Tools 7 Piece Pliers and Wire Stripper Set With Foam Tool Organizer (D105105)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- Yankee High Speed Steel Chucking Reamers