Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/4 In., 8 Flute, HSS
Mfr # 437-0.75
Zoro # G5991377
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/4 in - 0.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 437-0.75
- Zoro # G5991377
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 2 1/2 in |
Size | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Size | MT2 |
Reamer Size | 3/4 in |
Shank Dia. | MT2 |
Overall Length | 9 1/2 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- PROTO AERSOL CAN HOLDER (POJUC-AERCH)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- Yankee High Speed Steel Chucking Reamers