Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/4 In., 8 Flute, HSS
Mfr # 406-0.75
Zoro # G5945992
original price:
$158.99
7% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/4 in - 0.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 406-0.75
- Zoro # G5945992
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 4 3/16 in |
Shank Dia. | MT2 |
Shank Size | MT2 |
Size- Decimal | 3/4" (0.7500) |
Reamer Size | 3/4 in |
Dimension Type | Fractional Inch |
Size | 3/4" |
Overall Length | 8 3/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6-1/2" Woodworkers Vise (226361)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GARLAND MFG CO Size 1 Rawhide Mallet (311-11001)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- Yankee High Speed Steel Chucking Reamers