Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/32 In., 4 Flute, HSS
Mfr # 435L-0.0938
Zoro # G5876893
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/32 in - 0.0938
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.0938
- Zoro # G5876893
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Flute Length | 3/4 in |
Shank Dia. | 5/64 in |
Overall Length | 3 in |
Size | 3/32" |
Reamer Size | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Dimension Type | Fractional Inch |
Shank Size | 0.0880" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- SALISBURY Backpack, Tool Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- STANLEY Medium Cups 14325 (H1200132150)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- Yankee Reamers