Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/32 In., 4 Flute, HSS
Mfr # 335-0.0938
Zoro # G9182905
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/32 in - 0.0938
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.0938
- Zoro # G9182905
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Flute Length | 3/4 in |
Shank Size | 0.0938" |
Size | 3/32" |
Shank Dia. | 3/32 in |
Dimension Type | Fractional Inch |
Reamer Size | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Overall Length | 2 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- ALLSOURCE Standard Glove, 7" x 35", PR (41844)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- EAGLE TAPTEK CUTTING TOOLS 55/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-8594-I)
- Yankee Reamers