Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 31/32 In., 8 Flute, HSS
Mfr # 437-0.9688
Zoro # G5965224
original price:
$170.99
14% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 31/32 in - 0.9688
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 437-0.9688
- Zoro # G5965224
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Shank Dia. | MT3 |
Size | 31/32" |
Shank Size | MT3 |
Dimension Type | Fractional Inch |
Reamer Size | 31/32 in |
Size- Decimal | 31/32" (0.9688) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- WEATHERHEAD Braided Collet, 1555864 (ET525DC-6Z)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- Yankee High Speed Steel Chucking Reamers