Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 31/32 In., 8 Flute, HSS
Mfr # 436-0.9688
Zoro # G5953735
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 31/32 in - 0.9688
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 436-0.9688
- Zoro # G5953735
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 2 5/8 in |
Shank Size | MT3 |
Shank Dia. | MT3 |
Overall Length | 10 in |
Reamer Size | 31/32 in |
Size | 31/32" |
Size- Decimal | 31/32" (0.9688) |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- Yankee High Speed Steel Chucking Reamers