Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 3.0000 In., 8 Flute, HSS
Mfr # 457-3
Zoro # G5938825
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Pin Size 3 in
- Size - Decimal #3 - 0.2130
- Small End Dia. 49/64 in
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 457-3
- Zoro # G5938825
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 3 in |
Size - Decimal | #3 - 0.2130 |
Small End Dia. | 49/64 in |
Large End Dia. | 63/64 in |
Shank Dia. | MT3 |
Overall Length | 8 7/8 in |
Flute Length | 4 1/4 in |
Size | 3.0000" |
Dimension Type | Decimal inch |
Size- Decimal | #3 (0.7748) |
Shank Size | MT3 |
Reamer Size | 3.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 49/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1250)
- DRILL AMERICA m16x1.25 HSS Metric Hand Tap (DWTSMT16X1.25)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- Yankee Taper Pin Reamers