Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #26, 4 Flute, HSS
Mfr # 435L-0.147
Zoro # G6012361
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #26 - 0.1470
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 435L-0.147
- Zoro # G6012361
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #26 - 0.1470 |
Flute Length | 1 in |
Dimension Type | Wire |
Size | #26 |
Overall Length | 4 in |
Reamer Size | #26 |
Shank Size | 0.1430" |
Shank Dia. | 9/64 in |
Size- Decimal | #26 (0.1470) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- DRILL AMERICA .5340 HSS Straight Shank Chucking Reamer (DWRR.5340)
- Yankee High Speed Steel Chucking Reamers