Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 25/32 In., 8 Flute, HSS
Mfr # 437-0.7812
Zoro # G6026422
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 25/32 in - 0.7812
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-0.7812
- Zoro # G6026422
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 2 1/2 in |
Size | 25/32" |
Size- Decimal | 25/32" (0.7812) |
Overall Length | 9 1/2 in |
Shank Size | MT2 |
Dimension Type | Fractional Inch |
Shank Dia. | MT2 |
Reamer Size | 25/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Annular Cutter (C34074)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- KODIAK CUTTING TOOLS 17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484028)
- Yankee Reamers