Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #21, 6 Flute, HSS
Mfr # 335-0.159
Zoro # G5968611
original price:
$24.59
7% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #21 - 0.1590
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.159
- Zoro # G5968611
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #21 - 0.1590 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Size | #21 |
Dimension Type | Wire |
Size- Decimal | #21 (0.1590) |
Shank Size | 0.1590" |
Reamer Size | #21 |
Shank Dia. | 5/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8004)
- SURTEK Octagonal 12Pound Hammer (MARR12)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- DRILL AMERICA .3460 HSS Straight Shank Chucking Reamer (DWRR.3460)
- Yankee Reamers