Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 2.0000 In., 6 Flute, HSS
Mfr # 457-2
Zoro # G6006716
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 2 in
- Size - Decimal #2 - 0.2010
- Material - Machining High Speed Steel
- Small End Dia. 9/16 in
- Large End Dia. 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 457-2
- Zoro # G6006716
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 2 in |
Size - Decimal | #2 - 0.2010 |
Small End Dia. | 9/16 in |
Large End Dia. | 47/64 in |
Shank Dia. | MT2 |
Overall Length | 7 3/8 in |
Flute Length | 3 1/2 in |
Size- Decimal | #2 (0.5696) |
Size | 2.0000" |
Dimension Type | Decimal inch |
Shank Size | MT2 |
Reamer Size | 2.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 9/16 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E305)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- HUSQVARNA AV-ELEMENT (537210309)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- Yankee Taper Pin Reamers