Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 2.0000 In., 6 Flute, HSS
Mfr # 451-2
Zoro # G5907413
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 2 in
- Size - Decimal #2 - 0.2010
- Small End Dia. 9/16 in
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 451-2
- Zoro # G5907413
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 2 in |
Size - Decimal | #2 - 0.2010 |
Small End Dia. | 9/16 in |
Large End Dia. | 47/64 in |
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Flute Length | 3 1/2 in |
Size | 2.0000" |
Size- Decimal | #2 (0.5696) |
Shank Size | MT2 |
Dimension Type | Decimal inch |
Reamer Size | 2.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 9/16 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10560)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG09)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- WALTER Taper pin reamers, quick spiral F3234-3 (F3234-3)
- Yankee Taper Pin Reamers