Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 2.0000 In., 12 Flute, HSS
Mfr # 437-2
Zoro # G5943375
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2 in - 2.0000
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-2
- Zoro # G5943375
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 2 in - 2.0000 |
Flute Length | 4 in |
Shank Size | MT5 |
Dimension Type | Fractional Inch |
Overall Length | 14 in |
Reamer Size | 2 in |
Size | 2" |
Size- Decimal | 2" (2.0000) |
Shank Dia. | MT5 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-14MM)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- Yankee Reamers