Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 19/64 In., 6 Flute, HSS
Mfr # 435L-0.2969
Zoro # G6006086
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/64 in - 0.2969
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.2969
- Zoro # G6006086
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Flute Length | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | 0.2792" |
Shank Dia. | 17/64 in |
Size- Decimal | 19/64" (0.2969) |
Size | 19/64" |
Reamer Size | 19/64 in |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- Yankee High Speed Steel Chucking Reamers