Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1/8 In., 4 Flute, HSS
Mfr # 335-0.125
Zoro # G9723217
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/8 in - 0.1250
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.125
- Zoro # G9723217
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 7/8 in |
Overall Length | 2 3/4 in |
Shank Dia. | 1/8 in |
Shank Size | 0.1250" |
Size- Decimal | 1/8" (0.1250) |
Size | 0.1250" |
Reamer Size | 1/8 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 10Mm-1.50Mm (9740)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- Yankee High Speed Steel Chucking Reamers