Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 15/32 In., 6 Flute, HSS
Mfr # 435L-0.4688
Zoro # G5909802
original price:
$52.59
18% off
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/32 in - 0.4688
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 435L-0.4688
- Zoro # G5909802
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/32 in - 0.4688 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Shank Size | 0.3730" |
Reamer Size | 15/32 in |
Shank Dia. | 23/64 in |
Size | 15/32" |
Size- Decimal | 15/32" (0.4688) |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3PK 3 10T Jig Blade (T102H)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- DRILL AMERICA .3430 HSS Straight Shank Chucking Reamer (DWRR.3430)
- Yankee High Speed Steel Chucking Reamers