Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1/4 In., 6 Flute, HSS
Mfr # 406-0.25
Zoro # G6009026
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/4 in - 0.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 406-0.25
- Zoro # G6009026
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Size | 1/4" |
Shank Dia. | MT1 |
Shank Size | MT1 |
Overall Length | 5 3/16 in |
Reamer Size | 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- MITUTOYO Scriber, Type (536-221)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- Yankee High Speed Steel Chucking Reamers