Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 13/32 In., 6 Flute, HSS
Mfr # 335-0.4062
Zoro # G5886921
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13/32 in - 0.4062
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.4062
- Zoro # G5886921
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 1 3/4 in |
Dimension Type | Fractional Inch |
Size | 13/32" |
Size- Decimal | 13/32" (0.4062) |
Shank Dia. | 25/64 in |
Overall Length | 5 1/4 in |
Shank Size | 0.4062" |
Reamer Size | 13/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- Yankee High Speed Steel Chucking Reamers