Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 12.5mm, 6 Flute, HSS
Mfr # 333-0.4921
Zoro # G5946114
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.50mm - 0.4921
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.4921
- Zoro # G5946114
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 12.50mm - 0.4921 |
Flute Length | 51.00 mm |
Size- Decimal | 12.50mm (0.4921) |
Dimension Type | Metric |
Shank Dia. | 12.5 mm |
Size | 12.50mm |
Shank Size | 0.4921" |
Reamer Size | 12.50 mm |
Overall Length | 149.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- M-D Reducer Flute 36In Sat Nickle (43318)
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- Yankee High Speed Steel Chucking Reamers