Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1/2 In., 6 Flute, HSS
Mfr # 335-0.5
Zoro # G5943646
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1/2 in - 0.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.5
- Zoro # G5943646
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 2 in |
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Size- Decimal | 1/2" (0.5000) |
Reamer Size | 1/2 in |
Shank Size | 0.5000" |
Dimension Type | Fractional Inch |
Size | 1/2" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- WHEELER-REX 60210 1/4in - 3/8in NPT Threading Dies for 60131 Die Head (60210-REX)
- CLE-LINE 135° 1/4 Hex Shank Drill Cle-Line 1816 Bright HSS RHS/RHC 9/64 (C20516)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- Yankee High Speed Steel Chucking Reamers