Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 11/64 In., 6 Flute, HSS
Mfr # 435L-0.1719
Zoro # G5893447
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/64 in - 0.1719
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.1719
- Zoro # G5893447
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 1/8 in |
Size- Decimal | 11/64" (0.1719) |
Shank Dia. | 5/32 in |
Reamer Size | 11/64 in |
Shank Size | 0.1645" |
Size | 11/64" |
Overall Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- GEDORE Combination Wrench, 8mm (1 B 8)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- Yankee Reamers