Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 11/64 In., 6 Flute, HSS
Mfr # 335-0.1719
Zoro # G5894594
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/64 in - 0.1719
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.1719
- Zoro # G5894594
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 1/8 in |
Size | 11/64" |
Size- Decimal | 11/64" (0.1719) |
Dimension Type | Fractional Inch |
Reamer Size | 11/64 in |
Overall Length | 3 1/4 in |
Shank Dia. | 11/64 in |
Shank Size | 0.1719" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood (180BLADEWD)
- BONDHUS 10 Piece Torx? Long Handle Torx? Key Set, 00022 (00022)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- DRILL AMERICA 5/8" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP5/8)
- Yankee High Speed Steel Chucking Reamers