Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1/16 In., 4 Flute, HSS
Mfr # 335-0.0625
Zoro # G5939735
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/16 in - 0.0625
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.0625
- Zoro # G5939735
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 1/2 in |
Size | 1/16" |
Shank Size | 0.0625" |
Overall Length | 1 7/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/16 in |
Reamer Size | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.240 mm d.17 mm (12011003)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 3/32 In., 4 Flute, HSS (335-0.0938)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- Yankee High Speed Steel Chucking Reamers