Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 11.5mm, 6 Flute, HSS
Mfr # 335-0.4528
Zoro # G5875536
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.50mm - 0.4528
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.4528
- Zoro # G5875536
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11.50mm - 0.4528 |
Flute Length | 44.00 mm |
Shank Dia. | 11.5 mm |
Size | 11.50mm |
Size- Decimal | 11.50mm (0.4528) |
Overall Length | 140.00 mm |
Dimension Type | Metric |
Reamer Size | 11.50 mm |
Shank Size | 0.4528" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 11.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN6336.13-50-M10-A Hand Knob (6336.13-50-M10-A)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 25 (BP303D-25B)
- QLT BY MARSHALLTOWN Bull Float, Round End, 48 x 8 x 3/4 In (MB48R)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- Yankee Reamers