Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 11/32 In., 6 Flute, HSS
Mfr # 435L-0.3438
Zoro # G6040307
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/32 in - 0.3438
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.3438
- Zoro # G6040307
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 1 1/2 in |
Size | 11/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 17/64 in |
Overall Length | 6 in |
Shank Size | 0.2792" |
Reamer Size | 11/32 in |
Size- Decimal | 11/32" (0.3438) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Modular Slotted Organizer Set, Red (OTM92220)
- GEDORE Driving Handle, 1/4" (2098)
- PROTO Camshaft Bearing Tool (JFP18A)
- BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (548)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- Yankee High Speed Steel Chucking Reamers