Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 11/32 In., 6 Flute, HSS
Mfr # 406-0.3438
Zoro # G5996566
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11/32 in - 0.3438
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 406-0.3438
- Zoro # G5996566
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 2 1/4 in |
Size | 11/32" |
Shank Size | MT1 |
Size- Decimal | 11/32" (0.3438) |
Dimension Type | Fractional Inch |
Overall Length | 5 1/2 in |
Shank Dia. | MT1 |
Reamer Size | 11/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1812233)
- MOON AMERICAN Pin Lug Spanner Wrench, 12-1/2 In. L (876-40)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 3, 24 in. L (1253-2400)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- Yankee High Speed Steel Chucking Reamers