Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #11, 6 Flute, HSS
Mfr # 335-0.191
Zoro # G5947907
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #11 - 0.1910
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.191
- Zoro # G5947907
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #11 - 0.1910 |
Flute Length | 1 1/4 in |
Shank Dia. | 3/16 in |
Reamer Size | #11 |
Size | #11 |
Overall Length | 3 1/2 in |
Shank Size | 0.1910" |
Dimension Type | Wire |
Size- Decimal | #11 (0.1910) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Acoustical Eye Lag Driver (DW2225)
- JONARD TOOLS 6 7/8 in Crimper Longer Style F-Connectors (CTF-200)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- Yankee Reamers