Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 10mm, 6 Flute, HSS
Mfr # 436-0.3937
Zoro # G6009053
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 10.00mm - 0.3937
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 436-0.3937
- Zoro # G6009053
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 44.00 mm |
Size | 10.00mm |
Shank Size | MT1 |
Dimension Type | Metric |
Shank Dia. | MT1 |
Overall Length | 178.00 mm |
Reamer Size | 10.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- DRILL AMERICA .1030 HSS Straight Shank Chucking Reamer (DWRR.1030)
- Yankee High Speed Steel Chucking Reamers