Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 1.0000 In., 6 Flute, HSS
Mfr # 457-1
Zoro # G5972276
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #1 - 0.2280
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 457-1
- Zoro # G5972276
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Size - Decimal | #1 - 0.2280 |
Flute Length | 3 in |
Shank Size | MT1 |
Small End Dia. | 23/64 in |
Shank Dia. | MT1 |
Large End Dia. | 33/64 in |
Size | 1.0000" |
Overall Length | 6 5/16 in |
Dimension Type | Decimal inch |
Size- Decimal | #1 (0.3674) |
For Pin Size | 1 in |
Reamer Size | 1.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 23/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- IDEAL Hole Saw, 3-5/8 (36-549)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- Yankee Reamers